Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
ITT Cannon CT/MS3100 Series
ER 4C 4#12 Pin Plug - CT6E18-10PCA206
By ITT Cannon
Order Code:
ZT3554419S
£83.99
Inc VAT (20%)
£89.99
6.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-ct-ms3100-series/er-4c-4-12-pin-plug-ct6e18-10pca206/p/ZT3554419S
Add to quotation
View all ITT Cannon CT/MS3100 Series
Description
ITT Cannon, ER 4C 4#12 PIN PLUG - CT6E18-10PCA206
Specifications
Specifications for ER 4C 4#12 Pin Plug - CT6E18-10PCA206
Mounting Type
Cable
Contacts Supplied
Yes
Sealing
No
Contact Size
4#12
Specification
Commercial 5015 Type
Amperage Rating
41A
Insert Rotation Keying
Normal
Insert Material
Neoprene
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Contact Material
Copper alloy
Connector Type
Circular
Shell Colour
Olive Drab
Contact Style
Pin
Contact Plating
Silver
Operating Voltage AC
500
MFR Part No.
CAN CT6E18-10PCA206
Insert Arrangement
18-10
Operating Voltage DC
700
Shell Material
Aluminum
Shielding
Yes
Termination Method
Crimp
RoHS Compliant
No
Contact Mating Life
2000
No. Contacts
4
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome