Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
ITT Cannon CT/MS3100 Series
ER 4C 4#16S Skt Plug - CT6E14S-2SS
By ITT Cannon
Order Code:
ZT3553546S
£34.99
Inc VAT (20%)
£40.99
14.5% off
Quantity
Price
Discount
1 - 4
£34.99
0%
5 +
£32.89
6%
1
Add to basket
Buy Now
Get it in
3-7
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-ct-ms3100-series/er-4c-4-16s-skt-plug-ct6e14s-2ss/p/ZT3553546S
Add to quotation
View all ITT Cannon CT/MS3100 Series
Description
ITT Cannon, ER 4C 4#16S SKT PLUG - CT6E14S-2SS
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for ER 4C 4#16S Skt Plug - CT6E14S-2SS
MFR Part No.
CAN CT6E14S-2SS
Insert Arrangement
14S-2
Contact Size
4#16
Contact Style
Socket
Grommet Seal Material
Silicone
Shell Colour
Olive Drab
Operating Voltage DC
250
No. Contacts
4
Sealing
No
Shell Material
Aluminum
Insert Material
Neoprene
Specification
Commercial 5015 Type
Amperage Rating
22A
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2, 000
Contacts Supplied
Yes
Connector Style
Plug
Operating Voltage AC
200
Shielding
Yes
Contact Material
Copper Alloy
Insert Rotation Keying
Normal
Contact Plating
Silver
Termination Method
Solder
RoHS Compliant
No
Connector Type
Circular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome