Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
ITT Cannon CT/MS3100 Series
ER 5C 5#12 Pin Plug - CT6E18-11PS-A34
By ITT Cannon
Order Code:
ZT3554357S
£46.99
Inc VAT (20%)
£49.99
6% off
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-ct-ms3100-series/er-5c-5-12-pin-plug-ct6e18-11ps-a34/p/ZT3554357S
Add to quotation
View all ITT Cannon CT/MS3100 Series
Description
ITT Cannon, ER 5C 5#12 PIN PLUG - CT6E18-11PS-A34
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for ER 5C 5#12 Pin Plug - CT6E18-11PS-A34
Connector Type
Circular
Shell Material
Aluminum
Shielding
Yes
Mounting Type
Cable
Contact Size
5#12
Shell Colour
Silver
Operating Voltage DC
700
Specification
Commercial 5015 Type
Shell Plating
Bright Nickel
No. Contacts
5
Amperage Rating
41A
Operating Voltage AC
500
Insert Material
Neoprene
Insert Rotation Keying
Normal
Contact Plating
Silver
Contact Style
Pin
MFR Part No.
CAN CT6E18-11PS-A34
Sealing
No
Contact Material
Copper alloy
Grommet Seal Material
Silicone
Contacts Supplied
Yes
Connector Style
Plug
Insert Arrangement
18-11
Termination Method
Solder
RoHS Compliant
Yes
Contact Mating Life
2000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome