Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
ITT Cannon CT/MS3100 Series
ER Continuous 12 Pin F80 12-14 - CT12-12P
By ITT Cannon
Order Code:
ZT3554142S
£6.39
Inc VAT (20%)
£6.99
8.5% off
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
6.39
https://www.zoro.co.uk/shop/connectors/itt-cannon-ct-ms3100-series/er-continuous-12-pin-f80-12-14-ct12-12p/p/ZT3554142S
Add to quotation
View all ITT Cannon CT/MS3100 Series
Description
ITT Cannon, ER CON 12 PIN F80 12-14 - CT12-12P
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for ER Continuous 12 Pin F80 12-14 - CT12-12P
Contact Style
Pin
Contact Mating Life
100
MFR Part No.
CAN CT12-12P
Contact Material
Copper Alloy
Contact Size
12
Amperage Rating
23A
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Crimp Wire Gauge
14, 12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome