2M801 26C 26#23 PIN RECP OM 2M801-009-01M10-26PA

Order Code: ZT2025950S

£152.99 Inc VAT (20%)


Description

GeneralPartSpec: D38999 Micro style
RoHS_YN: Yes
Orientation: Straight
EndBellType: Overmold
Sealing: Meets IP67
Shielding: Yes
ConnectorType: Connector Circular
ConnectorStyle: Receptacle
MountingType: Cable
NumOfContacts: 26
ContactsSupplied: Yes
ContactStyle: Pin
ContactSize: 26#23
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
ContactMatingLife: 2000
TerminationMethod: Crimp
CrimpWireGauge: 30,28,26,24,22
InsertArrangement: 44860
InsertMaterial: Polyphenylene Sulfide (PPS)
ShellMaterial: Aluminum Alloy
ShellPlating: Electroless Nickel
ShellColor: Silver
GrommetSealMaterial: Fluorosilicone
AmperageRating: 5A
OperatingVoltage_AC: 500
OperatingTemperature: -85 to +302 (-65 to +150)
InsertRotationKeying: A

See full description
Specifications for 2M801 26C 26#23 PIN RECP OM 2M801-009-01M10-26PA
  • Connector Style
    Receptacle
  • Amperage Rating
    5A
  • Connector Type
    Connector Circular
  • Insert Material
    Polyphenylene Sulfide (PPS)
  • Mounting Type
    Cable
  • Operating Voltage AC
    500
  • Crimp Wire Gauge
    30, 28, 26, 24, 22
  • Contact Mating Life
    2000
  • Contact Plating
    50 Microinches Gold Plate
  • Contact Size
    26#23
  • Contact Material
    Copper Alloy
  • Contact Style
    Pin
  • Insert Rotation Keying
    A
  • Operating Temperature
    85 to +302 (-65 to +150)
  • Insert Arrangement
    26-10
  • No. Contacts
    26
  • End Bell Type
    Overmold
  • Contacts Supplied
    Yes
  • Grommet Seal Material
    Fluorosilicone
  • Orientation
    Straight
  • RoHS Compliant
    Yes
  • Sealing
    IP67
  • Terminated Method
    Crimp
  • Shielding
    Yes
  • Shell Material
    Aluminum Alloy
  • Specification
    D38999 Micro style
  • Shell Colour
    Silver
  • Shell Plating
    Electroless Nickel
  • Product Range
    Amphenol 2M Series
  • MFR Part No.
    APH 2M801-009-01M10-26PA
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome