M801 55C 55#23 SKT RECP PCB 2M801-011-07ZN16-55SA

Order Code: ZT2026089S

£159.99 Inc VAT (20%)


Description

GeneralPartSpec: D38999 Micro style
RoHS_YN: No
Sealing: Meets IP67
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Jam Nut - Front Mount
NumOfContacts: 55
ContactsSupplied: Yes
ContactStyle: Socket
ContactSize: 55#23
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
ContactMatingLife: 2000
TerminationMethod: PCB - Straight
InsertArrangement: 16-55
InsertMaterial: Polyphenylene Sulfide (PPS)
ShellMaterial: Aluminum Alloy
ShellPlating: Zinc-Nickel with Olive Drab Chromate
ShellColor: Olive Drab
GrommetSealMaterial: Fluorosilicone
AmperageRating: 5A
OperatingVoltage_AC: 500
OperatingTemperature: -85 to +302 (-65 to +150)
InsertRotationKeying: A

See full description
Specifications for M801 55C 55#23 SKT RECP PCB 2M801-011-07ZN16-55SA
  • Connector Type
    Circular
  • Connector Style
    Receptacle
  • Amperage Rating
    5A
  • Contacts Supplied
    Yes
  • Insert Material
    Polyphenylene Sulfide (PPS)
  • Grommet Seal Material
    Fluorosilicone
  • Contact Mating Life
    2000
  • Mounting Type
    Jam Nut - Front Mount
  • Contact Size
    55#23
  • Contact Material
    Copper Alloy
  • Operating Temperature
    85 to +302 (-65 to +150)
  • Insert Rotation Keying
    A
  • Operating Voltage AC
    500
  • No. Contacts
    55
  • Contact Style
    Socket
  • Contact Plating
    50 Microinches Gold Plate
  • Insert Arrangement
    16-55
  • RoHS Compliant
    No
  • Shell Plating
    Zinc-Nickel with Olive Drab Chromate
  • Specification
    D38999 Micro style
  • Shell Colour
    Olive Drab
  • Terminated Method
    PCB - Straight
  • Sealing
    IP67
  • Shielding
    Yes
  • Shell Material
    Aluminum Alloy
  • Product Range
    Amphenol 2M Series
  • MFR Part No.
    APH 2M801-011-07ZN16-55SA
  • Termination Method
    PCB - Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome