SIM REC CLICKER-NUT 2 MOD COMP SIM2B43V

SIM REC CLICKER-NUT 2 MOD COMP SIM2B43V

Order Code: ZT1754481SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

RoHS_YN: No
Sealing: IP67
Shielding: Yes
ConnectorType: Rectangular
ConnectorStyle: Receptacle
MountingType: Short Panel Mount
ContactsSupplied: No
InsertArrangement: 2 Module
ShellMaterial: Composite
ShellPlating: Olive drab cadmium
ShellColor: Olive Drab
OperatingTemperature: -67 to +347 (-55 to +175)

See full description
Specifications for SIM REC CLICKER-NUT 2 MOD COMP SIM2B43V
  • Connector Style
    Receptacle
  • Connector Type
    Rectangular
  • Contacts Supplied
    No
  • Insert Arrangement
    2 Module
  • Operating Temperature
    67 to +347 (-55 to +175)
  • Mounting Type
    Short Panel Mount
  • RoHS Compliant
    No
  • Sealing
    IP67
  • Shell Material
    Composite
  • Shielding
    Yes
  • Shell Plating
    Olive Drab Cadmium
  • Shell Colour
    Olive Drab
  • Product Range
    Amphenol SIM Series II Connectors
  • MFR Part No.
    ALB SIM2B43V