Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 851 MIL-DTL-26482 Series
851 USB CABLE 48" 85100006ACSN44ATB
By Souriau
Order Code:
ZT1980107S
£309.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
309.99
https://www.zoro.co.uk/shop/connectors/souriau-851-mil-dtl-26482-series/851-usb-cable-48-inch-85100006acsn44atb/p/ZT1980107S
Add to quotation
View all Souriau 851 MIL-DTL-26482 Series
Description
GeneralPartSpec: MIL-DTL-26482 Style
ConnectorType: USB Cable
ConnectorStyle: ComponentNS
Specifications
Specifications for 851 USB CABLE 48" 85100006ACSN44ATB
Connector Style
Componentns
Connector Type
Usb Cable
Specification
MIL-DTL-26482 Style
Product Range
Souriau 851 Series
MFR Part No.
SOU 85100006ACSN44ATB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome