Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 11C 11#16 Skt Plug - 8LT519B11SN-LC
By Souriau
Order Code:
ZT3903727S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-11c-11-16-skt-plug-8lt519b11sn-lc/p/ZT3903727S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 11C 11#16 SKT PLUG - 8LT519B11SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 11C 11#16 Skt Plug - 8LT519B11SN-LC
Insert Arrangement
19-11
Mounting Type
Cable
Connector Style
Plug
Contact Size
11#16
Contacts Supplied
No
Connector Type
Circular
Contact Style
Socket
Operating Voltage AC
900
Operating Temperature
85 to +347 (-65 to +175)
Insert Rotation Keying
N
Amperage Rating
3.8A
No. Contacts
11
Insert Material
Thermoplastic
Operating Voltage DC
1250
Shell Material
Aluminum
MFR Part No.
SOU 8LT519B11SN-LC
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Shell Colour
Olive Drab
RoHS Compliant
No
Termination Method
Crimp
Grommet Seal Material
Silicone
Shell Plating
Olive Drab Cadmium
Sealing
Meets IP67