Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 18C 18#20 Skt Plug - 8LT515B18SN-LC
By Souriau
Order Code:
ZT3902922S
£47.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£47.99
0%
5 - 9
£46.07
4%
10 +
£44.15
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
47.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-18c-18-20-skt-plug-8lt515b18sn-lc/p/ZT3902922S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 18C 18#20 SKT PLUG - 8LT515B18SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 18C 18#20 Skt Plug - 8LT515B18SN-LC
Mounting Type
Cable
Insert Arrangement
15-18
Connector Style
Plug
Contact Style
Socket
Insert Material
Thermoplastic
Connector Type
Circular
No. Contacts
18
Operating Voltage DC
850
Shielding
Yes
Amperage Rating
7.3A
Insert Rotation Keying
N
Shell Material
Aluminum
Shell Plating
Olive Drab Cadmium
Contact Size
18#20
Operating Temperature
85 to +347 (-65 to +175)
Contacts Supplied
No
Sealing
Meets IP67
Operating Voltage AC
600
Termination Method
Crimp
MFR Part No.
SOU 8LT515B18SN-LC
RoHS Compliant
No
Shell Colour
Olive Drab
Crimp Wire Gauge
24, 22, 20
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome