Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 18C 18#20 Skt Plug - 8LT515Z18SN-LC
By Souriau
Order Code:
ZT3903212S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-18c-18-20-skt-plug-8lt515z18sn-lc/p/ZT3903212S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 18C 18#20 SKT PLUG - 8LT515Z18SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 18C 18#20 Skt Plug - 8LT515Z18SN-LC
MFR Part No.
SOU 8LT515Z18SN-LC
Insert Material
Thermoplastic
No. Contacts
18
Connector Style
Plug
Mounting Type
Cable
Insert Rotation Keying
N
Shell Colour
Black
Shell Plating
Black Zinc Nickel
Operating Voltage AC
600
Contacts Supplied
No
Insert Arrangement
15-18
Operating Voltage DC
850
Crimp Wire Gauge
24, 22, 20
Sealing
Meets IP67
Amperage Rating
7.3A
Contact Style
Socket
Shell Material
Aluminum
Contact Size
18#20
Connector Type
Circular
Operating Temperature
85 to +347 (-65 to +175)
Shielding
Yes
Termination Method
Crimp
Grommet Seal Material
Silicone
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome