Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 21C 21#16 Pin Recp - 8LT023B21PN
By Souriau
Order Code:
ZT3902803S
£74.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£74.99
0%
5 +
£71.99
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
74.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-21c-21-16-pin-recp-8lt023b21pn/p/ZT3902803S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 21C 21#16 PIN RECP - 8LT023B21PN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 21C 21#16 Pin Recp - 8LT023B21PN
MFR Part No.
SOU 8LT023B21PN
Amperage Rating
3.8A
Shell Colour
Olive Drab
Sealing
Meets IP67
Insert Rotation Keying
N
No. Contacts
21
Operating Voltage DC
1250
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Connector Style
Receptacle
Grommet Seal Material
Silicone
Contact Style
Pin
Contact Mating Life
500
Shielding
Yes
Operating Temperature
85 to +347 (-65 to +175)
Contact Plating
Gold over nickel
Contact Size
21#16
Shell Material
Aluminum
Insert Arrangement
23-21
Operating Voltage AC
900
Termination Method
Crimp
Connector Type
Circular
RoHS Compliant
No
Contact Material
Copper Alloy
Insert Material
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome