Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 32C 32#20 Pin Recp - 8LT019Z32AN
By Souriau
Order Code:
ZT3902701S
£62.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£60.47
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-32c-32-20-pin-recp-8lt019z32an/p/ZT3902701S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 32C 32#20 PIN RECP - 8LT019Z32AN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 32C 32#20 Pin Recp - 8LT019Z32AN
Contacts Supplied
No
Shell Colour
Black
Connector Style
Receptacle
Connector Type
Circular
No. Contacts
32
Contact Size
32#20
Operating Voltage AC
600
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
Shell Plating
Black Zinc Nickel
Insert Material
Thermoplastic
Insert Arrangement
19-32
Operating Temperature
85 to +347 (-65 to +175)
Insert Rotation Keying
N
Shell Material
Aluminum
Sealing
Meets IP67
Shielding
Yes
Operating Voltage DC
850
MFR Part No.
SOU 8LT019Z32AN
RoHS Compliant
Yes
Termination Method
Crimp
Amperage Rating
7.3A
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome