Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 55C 55#20 Pin Recp - 8LT023F55PA
By Souriau
Order Code:
ZT3903074S
£63.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£61.43
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-55c-55-20-pin-recp-8lt023f55pa/p/ZT3903074S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 55C 55#20 PIN RECP - 8LT023F55PA
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 55C 55#20 Pin Recp - 8LT023F55PA
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Shell Material
Aluminum
Operating Temperature
85 to +392 (-65 to +200)
Shell Colour
Nickel
Operating Voltage DC
850
Grommet Seal Material
Silicone
Shell Plating
Nickel
No. Contacts
55
MFR Part No.
SOU 8LT023F55PA
Amperage Rating
7.3A
Connector Type
Circular
Insert Material
Thermoplastic
Operating Voltage AC
600
Contact Style
Pin
Contact Size
55#20
Connector Style
Receptacle
Contact Plating
Gold over Nickel
Insert Arrangement
23-55
Shielding
Yes
Contact Material
Copper Alloy
Sealing
Meets IP67
Insert Rotation Keying
A
Contacts Supplied
Yes
Termination Method
Crimp
RoHS Compliant
Yes