Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 55C 55#20 Pin Recp - 8LT223F55PN-LC
By Souriau
Order Code:
ZT3904127S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-55c-55-20-pin-recp-8lt223f55pn-lc/p/ZT3904127S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 55C 55#20 PIN RECP - 8LT223F55PN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 55C 55#20 Pin Recp - 8LT223F55PN-LC
Sealing
Meets IP67
Amperage Rating
7.3A
Contacts Supplied
No
MFR Part No.
SOU 8LT223F55PN-LC
Insert Arrangement
23-55
Insert Material
Thermoplastic
Mounting Type
Wall - Rear Mount - Thru Holes
Crimp Wire Gauge
24, 22, 20
Grommet Seal Material
Silicone
Shell Colour
Nickel
Operating Voltage DC
850
Contact Style
Pin
No. Contacts
55
Shell Material
Aluminum
Connector Style
Receptacle
Shell Plating
Nickel
Connector Type
Circular
Insert Rotation Keying
N
Contact Size
55#20
Termination Method
Crimp
Operating Temperature
85 to +392F (-65 to +200C)
Shielding
Yes
RoHS Compliant
Yes
Operating Voltage AC
600
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome