Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 66C 66#22D Skt Plug - 8LT519B35SN-LC
By Souriau
Order Code:
ZT3903957S
£54.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£54.99
0%
5 +
£52.79
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-66c-66-22d-skt-plug-8lt519b35sn-lc/p/ZT3903957S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 66C 66#22D SKT PLUG - 8LT519B35SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 66C 66#22D Skt Plug - 8LT519B35SN-LC
Insert Arrangement
19-35
Contact Size
66#22D
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Sealing
Meets IP67
Operating Voltage DC
500
Grommet Seal Material
Silicone
Shell Colour
Olive Drab
Mounting Type
Cable
MFR Part No.
SOU 8LT519B35SN-LC
Operating Voltage AC
400
Connector Style
Plug
Connector Type
Circular
Insert Material
Thermoplastic
Contact Style
Socket
Amperage Rating
14.6A
Insert Rotation Keying
N
Shell Material
Aluminum
Operating Temperature
85 to +347 (-65 to +175)
Contacts Supplied
No
Termination Method
Crimp
No. Contacts
66
RoHS Compliant
No
Crimp Wire Gauge
28, 26, 24, 22