Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 6C 6#20 Skt Recp - 8LT011F98BB
By Souriau
Order Code:
ZT3902243S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-6c-6-20-skt-recp-8lt011f98bb/p/ZT3902243S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 6C 6#20 SKT RECP - 8LT011F98BB
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 6C 6#20 Skt Recp - 8LT011F98BB
Operating Temperature
85 to +392 (-65 to +200)
Insert Arrangement
Nov-98
Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Sealing
Meets IP67
Contact Size
6#20
Shell Colour
Nickel
Insert Material
Thermoplastic
Operating Voltage AC
600
Contact Style
Socket
Shielding
Yes
MFR Part No.
SOU 8LT011F98BB
Operating Voltage DC
850
Shell Material
Aluminum
Connector Type
Circular
Contacts Supplied
No
Insert Rotation Keying
B
No. Contacts
6
Shell Plating
Nickel
Amperage Rating
7.3A
Grommet Seal Material
Silicone
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome