Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 79C 79#22D Skt Plug - 8LT521B35BN
By Souriau
Order Code:
ZT3904267S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-79c-79-22d-skt-plug-8lt521b35bn/p/ZT3904267S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 79C 79#22D SKT PLUG - 8LT521B35BN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 79C 79#22D Skt Plug - 8LT521B35BN
Shell Colour
Olive Drab
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Mounting Type
Cable
Insert Rotation Keying
N
Sealing
Meets IP67
Grommet Seal Material
Silicone
Insert Material
Thermoplastic
Contact Style
Socket
Insert Arrangement
21-35
Shielding
Yes
MFR Part No.
SOU 8LT521B35BN
Connector Style
Plug
Contacts Supplied
No
Crimp Wire Gauge
28, 26, 24, 22
Amperage Rating
14.6A
Operating Voltage DC
500
Contact Size
79#22D
Operating Temperature
85 to +347F (-65 to +175C)
Termination Method
Crimp
No. Contacts
79
RoHS Compliant
No
Shell Material
Aluminum
Operating Voltage AC
400
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome