Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
VG/CA-Bayonet Series
CAB 06 36 L/N A232 217-8683-232
By ITT Cannon
Order Code:
ZT1936156S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/connectors/vg-ca-bayonet-series/cab-06-36-l-n-a232-217-8683-232/p/ZT1936156S
Add to quotation
View all VG/CA-Bayonet Series
Description
ITT Cannon CAB 06 36 L/N A232
Tags:
#BulkDiscount
Specifications
Specifications for CAB 06 36 L/N A232 217-8683-232
MFR Part No.
CAN 217-8683-232
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome