Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
VG/CA-Bayonet Series
KJA 4C 4#8(QUADRAX) SKT PLUG CA140266-2
By ITT Cannon
Order Code:
ZT1938417S
£539.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
539.99
https://www.zoro.co.uk/shop/connectors/vg-ca-bayonet-series/kja-4c-4-8quadrax-skt-plug-ca140266-2/p/ZT1938417S
Add to quotation
View all VG/CA-Bayonet Series
Description
GeneralPartSpec: MIL-DTL-38999 style
Sealing: Meets IP67
ConnectorType: Connector Circular
Specifications
Specifications for KJA 4C 4#8(QUADRAX) SKT PLUG CA140266-2
Connector Type
Connector Circular
Specification
MIL-DTL-38999 style
Sealing
IP67
MFR Part No.
CAN CA140266-2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome