Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
VG/CA-Bayonet Series
SMB PLUG STR RG316 & RG174 B51-024-0000220
By ITT Cannon
Order Code:
ZT1932307S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/connectors/vg-ca-bayonet-series/smb-plug-str-rg316-and-rg174-b51-024-0000220/p/ZT1932307S
Add to quotation
View all VG/CA-Bayonet Series
Description
ITT Cannon SMB PLUG STR RG316 & RG174
Tags:
#BulkDiscount
Specifications
Specifications for SMB PLUG STR RG316 & RG174 B51-024-0000220
MFR Part No.
CAN B51-024-0000220
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome