70 UV Counterfeit Detector with White Light Area 131-0398

Order Code: ZT1553653S

£103.99 Inc VAT (20%)


Description

The Safescan 70 UV Counterfeit Detector lamp is the perfect tool for banks, retailers and other businesses looking to spot forgeries when dealing with secure documents and banknotes. The powerful 9W UV lamp will identify invisible UV markings on banknotes, credit cards, passports and other IDs. The large white backlight shows watermarks, microprint and magnetic strips clearly, for secure protection against forged notes and documents. This machine will enter sleep mode after 30 seconds with an automatic on and off sensor, preserving energy and reducing electricity costs.
Compact ultraviolet lamp for identifying forgeries
Verifies secruity features in banknotes, credit cards, passports and other IDs
Large white backlight for watermark, magnetic strip verification
Suitable for all currencies
Reflector for stronger UV reflection
Sleep mode after 30 seconds with automatic on/off sensor
Powerful 9W UV lamp
AC 220V-240V adadptor included
Colour: Black

See full description
Specifications for 70 UV Counterfeit Detector with White Light Area 131-0398
  • MFR Part No.
    SSC33264
  • Weight
    0.905kg
  • Lamp Type
    UV
  • Product Type
    UV Counterfeit Detector
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome