AREA 10 CONNECT 360 Work Light 18V Bare Unit SCG036103C

Order Code: ZT2658747S

£299.99 Inc VAT (20%)


Description

The SCANGRIP AREA 10 CONNECT provides a diffused and uniform light up to 10,000 lumen which is ideal for the professional user who requires powerful and efficient illumination of the entire work area carrying out any kind of repair, paint or construction work. Changes between 360 and 180 illumination according to the work task, with a built-in dimmer function enabling you to adjust the light output into five different levels. Integrated Bluetooth light control makes it possible to turn on/off the work light and adjust the light output through a mobile device, saving you time from manual operation and increases work efficiency. It has a compact design with a carrying handle, makes it extremely handy and easy to move around. It is also supplied with a hook for flexible positioning and can be mounted directly on the SCANGRIP TRIPOD (SOLD SEPARATELY). Dust and waterproof, IP65, and supplied with a built-in power bank with USB outlet to charge mobile devices. Comes as a Bare Unit. Can be powered by -METABO/CAS Batteries 12V 4.0Ah - 18V 5.2Ah -CONNECT POWER SUPPLY -A 18V battery from a leading power tool brand, such as Milwaukee, DeWalt, Makita, etc., by using the SCANGRIP CONNECT CONNECTOR. Specifications Luminous Flux, Max./Min. 10,000/1000 Lumens. Illumice, Max.Min. (@0,5m) 3,000/300 Lux. Illumice Distance 0.50m. Beam Angle 360. Dimensions 395 x 200 x 212mm. Weight 3.7kg.

See full description
Specifications for AREA 10 CONNECT 360 Work Light 18V Bare Unit SCG036103C
  • Voltage
    18V
  • Bulb Type
    LED
  • Head Type
    360
  • Output
    10000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome