Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Lantern Coach Bc IP44 100W Black
By ASD
Order Code:
ZT5104371S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/lantern-coach-bc-ip44-100w-black/p/ZT5104371S
Add to quotation
View all Area Lights
Description
ASD LANTERN COACH BC IP44 100W BLACK Coach Lantern CL/BK100
Specifications
Specifications for Lantern Coach Bc IP44 100W Black
Width
273mm
Housing Material
Plastic
Housing Colour
Black
Maximum Wattage
100W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome