Lantern Endura Classic Cylinder Sensor E27 Black IP43

Lantern Endura Classic Cylinder Sensor E27 Black IP43

Order Code: ZT5083769S

£189.99 Inc VAT (20%)


Description

Ledvance LANTERN ENDURA CLASSIC CYLINDER SENSOR E27 BLACK IP43 Endura Classic Outdoor 4058075392663

Specifications for Lantern Endura Classic Cylinder Sensor E27 Black IP43
  • Length
    210mm
  • Width
    118mm
  • Voltage Type
    Gilt
  • Housing Colour
    Normally open contact
  • Connection Type
    Rotating current
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome