Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Area Lights
Lantern Endura Classic Cylinder Sensor E27 Wood IP43
By LEDVANCE
Order Code:
ZT5083789S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/electrical-and-lighting/area-lights/lantern-endura-classic-cylinder-sensor-e27-wood-ip43/p/ZT5083789S
Add to quotation
View all Area Lights
Description
Ledvance LANTERN ENDURA CLASSIC CYLINDER SENSOR E27 WOOD IP43 Endura Classic Outdoor 4058075392625
Specifications
Specifications for Lantern Endura Classic Cylinder Sensor E27 Wood IP43
Length
210mm
Width
118mm
Voltage
240V
Connection Type
Rotating current
Voltage Type
Gilt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome