Spot Light Endura Style Midi I 12.5W 800LM DK Grey 110 Degree Beam

Order Code: ZT5083633S

£79.99 Inc VAT (20%)


Description

Ledvance SPOTLIGHT ENDURA STYLE MIDI I 12.5W 800LM DK GRY 110DEG BEAM Outdoor Luminaires 4058075205475

Specifications for Spot Light Endura Style Midi I 12.5W 800LM DK Grey 110 Degree Beam
  • Width
    125mm
  • Housing Material
    Aluminium
  • Length
    162mm
  • Colour of Light
    White
  • Number of Poles
    3
  • Nominal Current
    67 - 67mA
  • Connection Type
    Screwed terminal
  • Maximum Wattage
    13.5W
  • Colour Temperature
    3000 - 3000 K
  • Housing Colour
    Grey
  • Voltage Type
    AC
  • Power Factor
    0.5
  • IK Rating
    IK05
  • Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome