Wall Light Endura Style Solar Double Circle 6W 400LM Stainless Steel 3

Order Code: ZT5083628S

£139.99 Inc VAT (20%)


Description

Ledvance WALL LGT ENDURA STYLE SOLAR DBL CIRCLE 6W 400LM STNLSS STL 3 Endura Solar Lighting 4058075392687

Specifications for Wall Light Endura Style Solar Double Circle 6W 400LM Stainless Steel 3
  • Width
    178mm
  • Housing Material
    Stainless Steel
  • Length
    185mm
  • Voltage Type
    DC
  • Maximum Wattage
    6W
  • IK Rating
    IK03
  • Voltage
    3 - 2V
  • Number of Poles
    2
  • Nominal Current
    1700 - 1700mA
  • Colour Temperature
    3000 - 3000 K
  • Housing Colour
    Stainless Steel
  • Colour of Light
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome