Wall Light Endura Style Updown Flex 3000K 13W 700LM DK Grey 110

Order Code: ZT5083923S

£169.99 Inc VAT (20%)


Description

Ledvance WALL LGT ENDURA STYLE UPDOWN FLEX 3000K 13W 700LM DK GRY 110 Outdoor Luminaires 4058075205437

Specifications for Wall Light Endura Style Updown Flex 3000K 13W 700LM DK Grey 110
  • Length
    94mm
  • Width
    65mm
  • Voltage
    240V
  • Colour Temperature
    3000 - 3000 K
  • Maximum Wattage
    12.5W
  • Power Factor
    0.5
  • Nominal Current
    80 - 80mA
  • Voltage Type
    Gilt
  • Connection Type
    Rotating current