Wall Light Endura Style Wall Loop 3000K 12W 650LM Stainless Steel 1

Order Code: ZT5084163S

£199.99 Inc VAT (20%)


Description

Ledvance WALL LGT ENDURA STYLE WALL LOOP 3000K 12W 650LM STNLSS STL 1 Outdoor Luminaires 4058075205901

Specifications for Wall Light Endura Style Wall Loop 3000K 12W 650LM Stainless Steel 1
  • Length
    167mm
  • Width
    180mm
  • Connection Type
    Rotating current
  • Colour Temperature
    3000 - 3000 K
  • Power Factor
    0.5
  • Nominal Current
    110 - 110mA
  • Maximum Wattage
    12W
  • Voltage Type
    Gilt
  • Voltage
    240V
  • Housing Colour
    Centre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome