Arrow Led Outdoor Bollard Light Black IP65

Arrow Led Outdoor Bollard Light Black IP65

Order Code: ZT3337649S

£149.99 Inc VAT (20%)


Description

Arrow LED Outdoor Bollard Light Black IP65 | Description: This LED bollard light has a matching wall light available too. Both in matt black for a co-ordinated look. | Features: Finish: Black, Material: Aluminium, Diffuser Material: Polycarbonate, IP Rating: IP65, Height (cm) : 50, Width (cm) : 10.5, Kelvin: 3000, Lumens: 640, Wattage (max) : 6.6, Weight (kg) : 1.095, Bulb Included: Yes, Energy Efficiency: LED A+++

Specifications for Arrow Led Outdoor Bollard Light Black IP65
  • Weight
    1.09kg
  • IP Rating
    IP65
  • Product Type
    Bollard Light
  • Width
    10.5cm
  • Energy Efficiency
    LED A+++
  • Material
    Aluminium
  • Height
    50cm
  • Finish
    Black
  • Bulb Included
    Yes
  • Maximum Wattage
    6.6W
  • Lumens
    640lm
  • Colour Temperature
    3000K
  • Diffuser Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome