Balder Led Outdoor Spike Light Black IP67

Order Code: ZT3323827S

£179.99 Inc VAT (20%)
£199.9910% off


Description

Balder LED Outdoor Spike Light Black IP67 | Description: This fitting is a spike fitting to be placed into the ground outdoors. The fitting will add a beam of light in a spotlight style. This allows you to send concentrated light on certain aspects of the outdoor decor, or simply use the fitting to add extra light outdoors in the after-dark hours. The fitting is small and unobtrusive when not in use. Includes a 2m cable. Spike included. Class one. | Features: Finish: Black, Material: Glass, Aluminium, IP Rating: IP67, Height (cm) : 28, Width (cm) : 4, Depth (cm) : 8, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 110, Wattage (max) : 3, Weight (kg) : 0.45

See full description
Specifications for Balder Led Outdoor Spike Light Black IP67
  • Material
    Aluminium
    Glass
  • Product Type
    Spike Light
  • Finish
    Black
  • Width
    4cm
  • IP Rating
    IP67
  • Lamp Type
    Integrated LED
  • Height
    28cm
  • Lumens
    110
  • Maximum Wattage
    3
  • Colour Temperature
    3000
  • Depth
    8cm
  • Weight
    0.45kg