0
1

Bianca Outdoor Bollard Black IP44

Order Code: ZT4185866S

£56.99 Inc VAT (20%)


Description

Bianca Outdoor Bollard Black IP44 | Features: Finish: Black | Material: Polycarbonate | IP Rating: IP44 | Height: 46-126cm | Width: 22cm | Depth: 22cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 1.42kg | Wattage (max) : 60W

Specifications for Bianca Outdoor Bollard Black IP44
  • Product Type
    Outdoor Bollard
  • Lamp Type
    E27
  • Material
    Polycarbonate
  • Height
    46-126cm
  • Maximum Wattage
    60W
  • Finish
    Black
  • No. of Lamps
    1
  • Width
    22cm
  • IP Rating
    IP44
  • Weight
    1.42kg