Bollard LED 3000K Black Anodised Aluminium Low Glare

Order Code: ZT5082917S

£359.99 Inc VAT (20%)


Description

Collingwood Lighting BOLLARD LED 3000K BLACK ANODISED ALUMINIUM LOW GLARE Straight to Mains BOL301X30

Specifications for Bollard LED 3000K Black Anodised Aluminium Low Glare
  • IP Rating
    G38
  • Length
    150mm
  • Width
    150mm
  • Voltage Type
    Gilt
  • Maximum Wattage
    23W
  • Housing Colour
    Normally open contact

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome