Bollard Wooden 2700K Low Voltage 1W Iroko Wood Base Entry CA - BL01DIB27

Bollard Wooden 2700K Low Voltage 1W Iroko Wood Base Entry CA - BL01DIB27

Order Code: ZT5075456S

£499.99 Inc VAT (20%)


Description

Collingwood Lighting BOLLARD WOODEN 2700K LOW VOLTAGE 1W IROKO WOOD BASE ENTRY CA BL01 Wooden Bollard BL01DIB27

Specifications for Bollard Wooden 2700K Low Voltage 1W Iroko Wood Base Entry CA - BL01DIB27
  • Width
    95mm
  • IP Rating
    G38
  • Housing Material
    E10
  • Length
    95mm
  • Number of Lamps
    1
  • Maximum Wattage
    1W
  • Housing Colour
    E10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome