Bu Led 4 Light Outdoor Lamp Post Dark Grey IP65

Order Code: ZT3325486S

£899.99 Inc VAT (20%)


Description

Bu LED 4 Light Outdoor Lamp Post Dark Grey IP65 | Description: The Outdoor range offers a choice of matching fittings to completely kit out the outdoor area. The fittings are dark grey, allowing them to match any colour scheme and keeping them unobtrusive in the daylight hours. Is designed in a way which allows the light to shine in all four directions, illuminating the area in a highly effective and pleasant manner. High IP rating to protect the fitting from the elements. Class one. | Features: Finish: Dark Grey, Material: Die Cast Aluminium, Opal PMMA, IP Rating: IP65, Height (cm) : 250, Diameter (cm) : 15, No. of Lights: 4, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 2700, Wattage (max) : 10, Weight (kg) : 15.6

See full description
Specifications for Bu Led 4 Light Outdoor Lamp Post Dark Grey IP65
  • Finish
    Dark Grey
  • Lumens
    2700
  • IP Rating
    IP65
  • Maximum Wattage
    10
  • No. of Lights
    4
  • Height
    250cm
  • Product Type
    Outdoor Lamp Post
  • Diameter
    15cm
  • Colour Temperature
    3000
  • Lamp Type
    Integrated LED
  • Weight
    15.6kg