Cone Outdoor Single Bollard Black, IP54

Order Code: ZT3338504S

£119.99 Inc VAT (20%)


Description

Cone Outdoor Single Bollard Black, IP54 | Features: Finish: Black, Transparent | Material: Abs, Polycarbonate | IP Rating: IP54 | Height: 80cm | Width: 21cm | Projection: 12cm | Lamp Type: GU10 | Bulb Included: No | Weight: 1.12kg | Wattage (max) : 8W

Specifications for Cone Outdoor Single Bollard Black, IP54
  • Projection
    12cm
  • Height
    80cm
  • Material
    ABS, Polycarbonate
  • Width
    21cm
  • Weight
    1.12kg
  • Colour
    Black
  • Finish
    Black, Transparent
  • Wattage
    8W
  • IP Rating
    IP54
  • Lamp Type
    GU10
  • Bulb Included
    No
  • Product Type
    Outdoor Bollard