Cone Outdoor Twin Bollard Black, IP54

Order Code: ZT3338585S

£129.99 Inc VAT (20%)


Description

Cone Outdoor Twin Bollard Black, IP54 | Features: Finish: Black, Transparent | Material: Abs, Polycarbonate | IP Rating: IP54 | Height: 80cm | Width: 36cm | Projection: 12cm | Lamp Type: GU10 | Bulb Included: No | Weight: 1.5kg | Wattage (max) : 16W

Specifications for Cone Outdoor Twin Bollard Black, IP54
  • Projection
    12cm
  • Maximum Wattage
    16W
  • Colour
    Black
  • Height
    80cm
  • Lamp Type
    GU10
  • Finish
    Black, Transparent
  • Product Type
    Outdoor Twin Bollard
  • Bulb Included
    No
  • IP Rating
    IP54
  • Weight
    1.5kg
  • Width
    36cm
  • Material
    ABS, Polycarbonate