Devnya Spike Light Led 2, 10W Black IP54

Order Code: ZT3334972S

£189.99 Inc VAT (20%)


Description

Devnya Spike Light LED 2, 10W Black IP54 | Features: Finish: Black | IP Rating: IP54 | Height: 8.5cm | Length: 8cm | Lamp Type: Integrated LED | Kelvin: 2700K | Wattage (max) : 2.1W

Specifications for Devnya Spike Light Led 2, 10W Black IP54
  • Maximum Wattage
    2.1W
  • Wattage
    10W
  • IP Rating
    IP54
  • Colour Temperature
    2700K
  • Length
    8cm
  • Lamp Type
    Integrated LED
  • Product Type
    Spike Light
  • Height
    8.5cm
  • Colour
    Black