Firenze Outdoor Basic Pathway Bollard Post Bollard Light Shiny Green, IP43

Firenze Outdoor Basic Pathway Bollard Post Bollard Light Shiny Green, IP43

Order Code: ZT3329490S

£239.99 Inc VAT (20%)


Description

Firenze Outdoor Basic Pathway Bollard Post Bollard Light Shiny Green, IP43 | Features: Finish: Green | Material: Aluminium | IP Rating: IP43 | Height: 120cm | Width: 23.5cm | Depth: 23.5cm | Lamp Type: E27 | Bulb Included: No

Specifications for Firenze Outdoor Basic Pathway Bollard Post Bollard Light Shiny Green, IP43
  • Material
    Aluminium
  • Lamp Type
    E27
  • Width
    23.5cm
  • Height
    120cm
  • Bulb Included
    No
  • Finish
    Shiny Green
  • IP Rating
    IP43

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome