FOC Led Outdoor Short Spike Light Dark Grey IP65

Order Code: ZT3323268S

£229.99 Inc VAT (20%)


Description

Foc LED Outdoor Short Spike Light Dark Grey IP65 | Description: The range offers a choice of different outdoor fittings to spice up the area. Wherever you need a spotlight, the collection is sure to offer the best fitting for you. The heads of the fittings are adjustable by a 90 degree angle. This allows you to direct the light exactly where it will be most effective. The dark grey finish makes the fitting ideal in any colour scheme. Class one. Spike included. Includes 0.5m cable. | Features: Finish: Dark Grey, Material: Glass, Die Cast Aluminium, IP Rating: IP65, Height (cm) : 46, Width (cm) : 10, Depth (cm) : 13, Lamp Type: INTEGRATED LED, Kelvin: 3000, Wattage (max) : 15, Weight (kg) : 1.07, Bulb Included: Yes

See full description
Specifications for FOC Led Outdoor Short Spike Light Dark Grey IP65
  • Material
    Glass
    Die Cast Aluminium
  • Finish
    Dark Grey
  • Maximum Wattage
    15
  • Colour Temperature
    3000
  • Depth
    13cm
  • Height
    46cm
  • Lamp Type
    Integrated LED
  • Product Type
    Outdoor Short Spike Light
  • Width
    10cm
  • Weight
    1.07kg
  • Bulb Included
    Yes
  • IP Rating
    IP65