Glenbeigh 1 Light Outdoor Pedestal Lantern Black IP44, E27

Glenbeigh 1 Light Outdoor Pedestal Lantern Black IP44, E27

Order Code: ZT3325271SCopy

£109.99 Inc VAT (20%)


Description

Glenbeigh 1 Light Outdoor Pedestal Lantern Black IP44, E27 | Description: The globe pedestal/porch lantern is stylish and has been designed to be corrosion proof and impact resistant. Manufactured from Black Polymer with opal polycarbonate diffusers. You can be sure to have a beautiful light fitting paired with excellent build quality. Also available in this range, Wall lantern, Chain lantern, Pillar and Lamp post. | Features: Finish: Black, IP Rating: IP44, Height (cm) : 42, Width (cm) : 27, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 3.1, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Glenbeigh 1 Light Outdoor Pedestal Lantern Black IP44, E27
  • Bulb Included
    No
  • Class
    2 (Double Insulated)
  • Maximum Wattage
    100W
  • Finish
    Black
  • Height
    42cm
  • Number of Lights
    1
  • Width
    27cm
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Weight
    3.1kg
  • Product Type
    Pedestal Lantern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome