Inox Outdoor Bollard Brown IP44

Inox Outdoor Bollard Brown IP44

Order Code: ZT3331077S

£239.99 Inc VAT (20%)


Description

Inox Outdoor Bollard Brown IP44 | Features: Finish: Brown | IP Rating: IP44 | Min Height: 75cm | Diameter: 6cm | Lamp Type: E27 | Weight: 2.1kg | Wattage (max) : 20W

Specifications for Inox Outdoor Bollard Brown IP44
  • Weight
    2.1kg
  • Diameter
    6cm
  • Min Height
    75cm
  • IP Rating
    IP44
  • Finish
    Brown
  • Lamp Type
    E27
  • Product Type
    Outdoor Bollard
  • Maximum Wattage
    20W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome