Kuklen Outdoor Pillar Bollard Led 7W Graphite IP54

Order Code: ZT3335298S

£219.99 Inc VAT (20%)
£229.994% off


Description

Kuklen Outdoor Pillar Bollard LED 7W Graphite IP54 | Features: Finish: Graphite | IP Rating: IP54 | Height: 80cm | Length: 18cm | Width: 18cm | Lamp Type: Integrated LED | Kelvin: 3000K | Lumens: 630lm | Wattage (max) : 7W

Specifications for Kuklen Outdoor Pillar Bollard Led 7W Graphite IP54
  • Product Type
    Outdoor Pillar Bollard
  • Colour Temperature
    3000K
  • IP Rating
    IP54
  • Lamp Type
    Integrated LED
  • Lumens
    630lm
  • Finish
    Graphite
  • Length
    18cm
  • Height
    80cm
  • Wattage
    7W