LED Outdoor Solar Post Lights Waterproof IP44 Cool White 2 Pack - B30-054V01BK
0
1
2
3
4
5
6

LED Outdoor Solar Post Lights Waterproof IP44 Cool White 2 Pack - B30-054V01BK

Order Code: ZT5713764SCopy

£69.99 Inc VAT (20%)


Description

Lighting when the sun goes down - in traditional form with this set of two Outsunny post lights. Stainless steel structure of both, with IP44 rating for safety outdoors. The traditional look brings a bold and beautiful look to your outdoors. Each are fitted with a solar-powered: charges with eight hours of sunlight, and provides six hours of illumination. Both solar post lights come with bottom stakes to insert into the ground.
Solar powered: both lights charge under eight-hours sunlight. Provides six-hours illumination
Automatically turns on at dusk and off at dawn, with high/low/off option
Tough stainless steel, with water-resistant IP44 rating
Bottom sharp-pointed anchor to insert into ground easily
Use as an outdoor lamp for gardens, pathways, driveways and more
Assembly required

See full description
Specifications for LED Outdoor Solar Post Lights Waterproof IP44 Cool White 2 Pack - B30-054V01BK
  • Product Type
    Outdoor Solar Post Lights
  • Colour Temperature
    Cool White
  • IP Rating
    IP44
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome