LED Wall/Spike Light 3000K 230V IP65 4W

LED Wall/Spike Light 3000K 230V IP65 4W

Order Code: ZT3338595S

£56.99 Inc VAT (20%)


Description

LED Wall/Spike Light 3000K 230V IP65 4W | Description: 230V IP65 4W LED Wall or Spike Light - Warm White - COB LED - Supplied with wall mount and spike - Die-cast aluminium - Prewired with 3m outdoor cable 3000K, Warm White, 335lm | Features: Finish: Black, Material: Die-cast aluminium, Diameter: 6cm, Bulb Included: Yes, Dimmable: Not Dimmable, Kelvin: Warm White - 3000K, Lumens: 355lm

Specifications for LED Wall/Spike Light 3000K 230V IP65 4W
  • Product Type
    LED Wall/Spike Light
  • Lumens
    355lm
  • Colour
    Black
  • Bulb Included
    Yes
  • Colour Temperature
    Warm White - 3000K
  • Wattage
    4W
  • Dimmable
    Not Dimmable
  • Material
    Die-Cast Aluminium
  • Voltage
    230V
  • Diameter
    6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome