Luminaire Wall LED 4000K IP65 HF 1690LM 195 x 383 x 306mm Anthra

Order Code: ZT5069878S

£439.99 Inc VAT (20%)


Description

Thorn LUMINAIRE WALL LED 4000K IP65 HF 1690LM 195X383X306MM ANTHRA Bollards & Wall Mounted Luminaires (ME) 96666256

Specifications for Luminaire Wall LED 4000K IP65 HF 1690LM 195 x 383 x 306mm Anthra
  • Number of Lamps
    1
  • Housing Material
    Plastic
  • Length
    381mm
  • Width
    196mm
  • IP Rating
    IP65
  • Colour Temperature
    4000 K
  • Colour of Light
    White
  • Voltage Type
    AC
  • Housing Colour
    Anthracite
  • Maximum Wattage
    15.4W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome