Luminaire Wall LED 4000K IP65 HF 2700LM 195 x 383 x 306mm Anthra

Luminaire Wall LED 4000K IP65 HF 2700LM 195 x 383 x 306mm Anthra

Order Code: ZT5070143S

£529.99 Inc VAT (20%)


Description

Thorn LUMINAIRE WALL LED 4000K IP65 HF 2700LM 195X383X306MM ANTHRA Bollards & Wall Mounted Luminaires (ME) 96666261

Specifications for Luminaire Wall LED 4000K IP65 HF 2700LM 195 x 383 x 306mm Anthra
  • Colour Temperature
    4000 K
  • Number of Lamps
    1
  • Length
    381mm
  • IP Rating
    IP65
  • Width
    196mm
  • Housing Material
    Plastic
  • Housing Colour
    Anthracite
  • Maximum Wattage
    25W
  • Voltage Type
    AC
  • Colour of Light
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome