Luminaire Wall LED 4000K IP65 HF Photocell Anthra - 96666259

Luminaire Wall LED 4000K IP65 HF Photocell Anthra - 96666259

Order Code: ZT5070161S

£499.99 Inc VAT (20%)


Description

Thorn LUMINAIRE WALL LED 4000K IP65 HF PHOTOCELL ANTHRA Bollards & Wall Mounted Luminaires (ME) 96666259

Specifications for Luminaire Wall LED 4000K IP65 HF Photocell Anthra - 96666259
  • Width
    196mm
  • Colour Temperature
    4000 K
  • Number of Lamps
    1
  • IP Rating
    IP65
  • Length
    381mm
  • Housing Material
    Plastic
  • Housing Colour
    Anthracite
  • Voltage Type
    AC
  • Colour of Light
    White
  • Maximum Wattage
    15.4W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome