Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Bollard, Post & Pedestal Lights
Luminaire Wall LED 4000K IP65 Hfi- x EC Anthra
By Thorn
Order Code:
ZT5070088S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/bollard-post-and-pedestal-lights/luminaire-wall-led-4000k-ip65-hfi-x-ec-anthra/p/ZT5070088S
Add to quotation
View all Bollard, Post & Pedestal Lights
Description
Thorn LUMINAIRE WALL LED 4000K IP65 HFI-X EC ANTHRA Bollards & Wall Mounted Luminaires (ME) 96666265
Specifications
Specifications for Luminaire Wall LED 4000K IP65 Hfi- x EC Anthra
Number of Lamps
1
Colour Temperature
4000 K
Housing Material
Plastic
IP Rating
IP65
Length
381mm
Width
196mm
Colour of Light
White
Voltage Type
AC
Housing Colour
Anthracite
Maximum Wattage
25W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome